KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

USB Duplicator, 2 Target

EZ DUPE| Zoro #: G0606225| Mfr #: USB2

$147.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 3 USB Master Ports
Width: 5"
Compatible With: USB 1.1, USB 2.0, (SD/SDHC, Micro SD, MMC, Mini SD, CF-w/optional media card reader
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0606225 Mfr #: USB2
Includes: 3 USB Master PortsWidth: 5"
Compatible With: USB 1.1, USB 2.0, (SD/SDHC, Micro SD, MMC, Mini SD, CF-w/optional media card readerMaximum Write Speed: 2GB/Min
Interface: SataOperating Temp.: 41 to 122 Degrees F
Standards: CE, FCC, RoHSItem: USB Duplicator
Height: 5"Capacity: 2 Target USB Duplication
Series: USB SeriesDepth: 1"
Maximum Read Speed: 2GB/MinCountry of Origin (subject to change): Taiwan, Province of China

Description

USB Duplicator, USB Series, Capacity 2 Target USB Duplication, Compatible With USB 1.1, USB 2.0, (SD/SDHC, Micro SD, MMC, Mini SD, CF-w/optional media card reader, Sata Interface, Maximum Read Speed 2GB/Min, Maximum Write Speed 2GB/Min, Operating Temp. 41 to 122 Degrees F, Height 5 In., Width 5 In., Depth 1 In., Standards CE, FCC, RoHS, Includes 3 USB Master Ports

Reviews