Ez-Flo Eastman
Knob Lockset, Mechanical, Cylindrical
- Zoro #: G9463382
- Mfr #: 57799
Hover or click to zoom Tap to zoom
Key Features
- Backset: 2-3/8 in or 2-3/4 in
- Mortise / Cylindrical: Cylindrical
- Electrical/Mechanical: Mechanical
- For Use With: Hall and Closet Doors
- Includes: Mounting hardware
- Key Type: Not Keyed
- Lockset Finish: Satin Nickel
- Keyway Type: None
$31.46
57% off
$13.46
Subtotal: $13.46
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical 57844
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical 57867
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical 57787
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical 57795
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical 57790
- KWIKSET Tylo Passage Door Lock w/New Chassis w/6 200T-26V1
- SCHLAGE Antique Brass Passage Knob Lockset, Plymouth/Camelot F10 PLY 609 CAM
- KWIKSET Laurel Passage Knob 720L-26-RCAL-RCS-GC
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 F10 AND 625 ADD
- MARKS Marks: Grade 1 Ball knob passage 2 3/4 backset Satin Stainless Steel finish MRK-280N-32D
- BALDWIN RESERVE Baldwin Reserve PSROUCSR150 Passage Roun PS.ROU.CSR.150
- Ez-Flo Eastman Door Knob Locksets