Ez-Flo Eastman
Knob Lockset, Mechanical, Cylindrical
Mfr # 57844
Zoro # G9463321
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
- Lockset Grade 3
- Key Type Not Keyed
- Lockset Handle Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez-Flo Eastman
- MFR # 57844
- Zoro # G9463321
- UPC # 091712021339
- Country of Origin China
- Category Passage Door Knobs
Dimensions
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Strike Plate Height | 2 1/4 in |
Door Thickness - Maximum | 1 3/4 in |
Strike Plate Width | 1 in |
Door Thickness - Minimum | 1 3/8 in |
Description
Knob Lockset,Mechanical,Cylindrical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Compression Spring, 0.162 in. Diameter, 1-1/8 in. x 7 in. (SP 9736)
- STRYBUC HD Patio Door Bumper Stop (16-620W)
- ELESA Bridge handles, M.443/110-CH-ESD-C (M.443 ESD)
- OLYMPUS Olympus: 600DW 7/8 26D R1 4T21579 (OLY-600-26D78-4T2)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57799)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57795)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57787)
- COPPER CREEK Colonial Knob Passage Function, Polished Brass (CK2020PB)
- KWIKSET Pismo Knob w/Square Rose Passage Lock (720PSKSQT-26)
- WESLOCK Mesa Knob Half Dummy Lock Matte Black Finish (0070542--0020)
- KWIKSET Kwikset: Pismo Passage Door Knob with Square Rose / Iron Black (KWS-720PSK-SQT-514)