Manual, 8" Mount, 2 Hole Straight Kitchen Faucet
- Zoro #: G4840488
- Mfr #: 10122
$13.08
- Number of Holes: 2
- Mounting Hole Center to Center: 8"
- Finish: Chrome
Ez-Flo #10122 Specifications
| |
Number of Holes: 2 | Mounting Hole Center to Center: 8" |
Finish: Chrome | Number of Handles: 2 |
Faucet Operation: Manual | ADA Compliant: No |
Flow Rate: 2.0 gpm | Body Material: plastic |
Standards: AB1953, cUPC | Height: 5-1/2" |
ADA Compliance: No | Valve Type: Cartridge |
Series: Nonmetallic Collection | Spout Length: 8 in |
Manufacturers Warranty Length: Limited Lifetime Warranty | Faucet Type: Kitchen Sink Faucet |
Item: Straight Kitchen Faucet | Faucet Finish: Chrome |
Flow Outlet Type - Faucet: Aerated | Connection: 1/2" FIPS |
Flow Outlet Type (Faucet): Aerated | Mounting Type - Faucet: Deck |
Includes: Handle | Features: 180 Degrees Swivel Spout, Washerless Cartridge |
Max. Installation Surface Thickness: 2 in | Replacement Cartridge Mfr. Model Number: 32129LF |
Faucet Body Material: Plastic | CEC Compliant: Non CEC Compliant |
Faucet Activation: Manual | Ligature Resistant: No |
Valve Type - Faucets: Hot/Cold Cartridge | Water Inlet Connection Size: 1/2 in |
Max. Mounting Hole Center Distance: 8 in | Faucet Handle Material: Plastic |
Temperature Control: No | Spout Reach: 6 1/2 in |
Spout Height: 4 1/2 in | Country of Origin (subject to change): China |
Description
Item Straight Kitchen Faucet
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov | |
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption). |