Manual, Single Hole Mount, 1 Hole Gooseneck Pull Out Kitchen Faucet
- Zoro #: G4804471
- Mfr #: 10388
$114.56
- Number of Holes: 1
- Mounting Hole Center to Center: Single Hole
- Finish: Chrome
Ez-Flo #10388 Specifications
| |
Number of Holes: 1 | Mounting Hole Center to Center: Single Hole |
Finish: Chrome | Number of Handles: 1 |
Faucet Operation: Manual | ADA Compliant: Yes |
Flow Rate: 1.8 gpm | Green Certification or Other Recognition: California Energy Commission (CEC) Certified |
Valve Type: Ceramic Disc | Standards: AB1953, cUPC, NSF |
Body Material: Metal | Flow Outlet Type (Faucet): Aerated |
Item: Gooseneck Pull Out Kitchen Faucet | Faucet Spout Shape: Gooseneck Pull Out |
Flow Outlet Type - Faucet: Aerated | Faucet Type: Kitchen Sink Faucet |
ADA Compliance: Yes | Faucet Finish: Chrome |
Height: 15-1/2" | Manufacturers Warranty Length: Limited Lifetime Warranty |
Mounting Type - Faucet: Deck | Connection: 1/2" FIPS |
Series: Sterling Collection | Spout Length: 9 in |
Features: 180 Degrees Swivel Spout, For Residential Use, Pull-Down Sprayer, Washerless Cartridge | Includes: Handle |
Spout Reach: 8 3/8 in | Faucet Body Material: Metal |
Max. Installation Surface Thickness: 2 in | Valve Type - Faucets: Hot/Cold Cartridge |
Temperature Control: No | Faucet Handle Material: Metal |
Replacement Cartridge Mfr. Model Number: 32371 | Ligature Resistant: No |
Water Inlet Connection Size: 1/2 in | CEC Compliant: CEC Compliant |
Max. Mounting Hole Center Distance: Single Hole | Faucet Activation: Manual |
Spout Height: 8 1/2 in | Country of Origin (subject to change): China |
Description
Item Gooseneck Pull Out Kitchen Faucet
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov | |
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption). |