Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual, 8" Mount, 1 Hole Straight Kitchen Faucet

  • Zoro #: G4845202
  • Mfr #: 10029LF
$62.20
  • Spout Length: 9 1/2 in
  • Valve Type: Cartridge
  • Connection: 1/2" FIPS
See full product details
Orders over $75 ship free.

Ez-Flo #10029LF Specifications

  • Zoro #: G4845202
  • Mfr #: 10029LF
Spout Length: 9 1/2 in Valve Type: Cartridge
Connection: 1/2" FIPS Faucet Operation: Manual
ADA Compliant: Yes Faucet Type: Kitchen Sink Faucet
Standards: AB1953, cUPC, NSF Flow Outlet Type (Faucet): Aerated
Mounting Type - Faucet: Deck Body Material: Metal
Flow Outlet Type - Faucet: Aerated Series: Prestige Collection
Mounting Hole Center to Center: 8" Item: Straight Kitchen Faucet
Faucet Finish: Brushed Nickel ADA Compliance: Yes
Manufacturers Warranty Length: Lifetime Limited Warranty Number of Handles: 1
Number of Holes: 1 Finish: Brushed Nickel
Flow Rate: 1.8 gpm Height: 6"
Features: 180 Degrees Swivel Spout, Washerless Cartridge Green Certification or Other Recognition: California Energy Commission (CEC) Certified
Includes: Handle Temperature Control: No
Water Inlet Connection Size: 1/2 in Ligature Resistant: No
Spout Height: 4 13/16 in Max. Installation Surface Thickness: 2 in
CEC Compliant: CEC Compliant Replacement Cartridge Mfr. Model Number: 32101LF, 32112
Spout Reach: 7 7/8 in Faucet Handle Material: Metal
Faucet Body Material: Metal Valve Type - Faucets: Hot/Cold Cartridge
Faucet Activation: Manual Max. Mounting Hole Center Distance: 8 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Item Straight Kitchen Faucet

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Ez-Flo #10029LF