Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual, 8" Mount, 1 Hole Straight Kitchen Faucet

  • Zoro #: G4853322
  • Mfr #: 10072LF
$49.07 6% off
$46.00
  • Standards: cUPC, NSF, ADA, AB1953
  • Valve Type: Cartridge
  • Body Material: Metal
See full product details
Orders over $75 ship free.

Ez-Flo #10072LF Specifications

  • Zoro #: G4853322
  • Mfr #: 10072LF
Standards: cUPC, NSF, ADA, AB1953 Valve Type: Cartridge
Body Material: Metal Finish: Chrome
Faucet Type: Kitchen Sink Faucet Flow Outlet Type - Faucet: Aerated
ADA Compliance: Yes Item: Straight Kitchen Faucet
Flow Outlet Type (Faucet): Aerated Height: 6"
Number of Handles: 1 Connection: 1/2" FIPS
Flow Rate: 1.8 gpm Mounting Hole Center to Center: 8"
Manufacturers Warranty Length: Limited Lifetime Warranty Spout Length: 9 3/8 in
Faucet Finish: Chrome ADA Compliant: Yes
Faucet Operation: Manual Mounting Type - Faucet: Deck
Series: Prestige Collection Number of Holes: 1
Includes: Handle Green Certification or Other Recognition: California Energy Commission (CEC) Certified
Features: 180 Degrees Swivel Spout, Washerless Cartridge Spout Reach: 7 15/16 in
Max. Installation Surface Thickness: 2 in Faucet Handle Material: Metal
Ligature Resistant: No Valve Type - Faucets: Hot/Cold Cartridge
Temperature Control: No Max. Mounting Hole Center Distance: 8 in
Faucet Body Material: Metal Faucet Activation: Manual
Replacement Cartridge Mfr. Model Number: 32101LF, 32112 CEC Compliant: CEC Compliant
Spout Height: 4 13/16 in Water Inlet Connection Size: 1/2 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Item Straight Kitchen Faucet

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Ez-Flo #10072LF