BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cement, 16 Oz, Blue, Schedule 40 And 80

EZ WELD| Zoro #: G1641211| Mfr #: 22203

$9.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: Solvent CementType: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1641211 Mfr #: 22203
Color: BlueItem: Solvent Cement
Type: -Size (Oz.): 16
For Use With: PVC, Schedule 40 and 80 Pipes and Fittings Up To 8"Standards: NSF and IAPMO Listed, ASTM D2564
Country of Origin (subject to change): United States

Description

Solvent Cement, -, Size (Oz.) 16, Color Blue, For Use With PVC, Schedule 40 and 80 Pipes and Fittings Up To 8 In., Standards NSF and IAPMO Listed, ASTM D2564

Restrictions and Compliance

*3: Hazardous material

Reviews