Cement, 32 Oz, Clear, PVC, Low VOC

EZ WELD| Zoro #: G2131227| Mfr #: 20504

$12.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ClearItem: Solvent CementType: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2131227 Mfr #: 20504
Color: ClearItem: Solvent Cement
Type: -Size (Oz.): 32
For Use With: Schedule 40 PVC Pipe and Fittings Up To 4"Standards: NSF and IAPMO Listed, ASTM D2564
Country of Origin (subject to change): United States

Description

Solvent Cement, -, Size (Oz.) 32, Color Clear, For Use With Schedule 40 PVC Pipe and Fittings Up To 4 In., Standards NSF and IAPMO Listed, ASTM D2564

Restrictions and Compliance

*3: Hazardous material

Reviews