KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cement, 8 Oz, Gray, PVC, Medium Body Gray

EZ WELD| Zoro #: G0399147| Mfr #: 20602

$5.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Medium Bodied
For Use With: PVC, Schedule 40 and 80 Pipes and Fittings Up To 8"
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399147 Mfr #: 20602
Type: Medium BodiedFor Use With: PVC, Schedule 40 and 80 Pipes and Fittings Up To 8"
Color: GrayStandards: NSF and IAPMO Listed, ASTM D2564
Size (Oz.): 8Country of Origin (subject to change): United States

Description

Cement, Medium Body, Size 8 Oz, Color Gray, For Use With PVC, Schedule 40 And 80 Pipes And Fittings Up To 8 Inch, Standards ASTM D 2564, NSF, IAPMO

Restrictions and Compliance

*3: Hazardous material

Reviews