BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Medium Duty PVC Cement, 32 Oz, Gray

EZ WELD| Zoro #: G0968362| Mfr #: 20604

$13.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayFor Use With: PVC, Schedule 40 and 80 Pipes and Fittings Up To 8"Size (Oz.): 32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968362 Mfr #: 20604
Color: GrayFor Use With: PVC, Schedule 40 and 80 Pipes and Fittings Up To 8"
Size (Oz.): 32Type: Medium Bodied
Item: Solvent CementStandards: NSF and IAPMO Listed, ASTM D2564
Country of Origin (subject to change): United States

Description

Solvent Cement, Medium Bodied, Size (Oz.) 32, Color Gray, For Use With PVC, Schedule 40 and 80 Pipes and Fittings Up To 8 In., Standards NSF and IAPMO Listed, ASTM D2564

Restrictions and Compliance

*3: Hazardous material

Reviews