This item is Discontinued.

Ez Weld Pipe Cement, PVC, Reg Bodied, 128 oz., Clear 20505

Pipe Cement, PVC, Reg Bodied, 128 oz., Clear (Discontinued)

  • Mfr # 20505
  • Zoro # G6130354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20505
Zoro #
G6130354
UPC #
892996002218
Country of Origin
United States

Dimensions

Size (Oz.)
128

Details

Type
PVC, Regular Bodied
Color
Clear
For Use With
PVC Pipes and Fittings
Item
Pipe Cement
Standards
UPC and NSF, ASTM D2564

Description

Pipe Cement, Color Clear, Standards UPC and NSF, ASTM D2564

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.