Ezo
Ball Bearing, 10mm Bore, 19mm OD, Sealed
- Zoro #: G2079939
- Mfr #: 6800H-2RSC0SRL
Tap to zoom
Hover or click to zoom
$19.02
- Item: Radial Ball Bearing
- Bearing Type: Narrow - Stainless
- Cage Material: 52100 Steel
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.02
Ezo #6800H-2RSC0SRL Specifications
- Zoro #: G2079939
- Mfr #: 6800H-2RSC0SRL
- Item: Radial Ball Bearing
- Bearing Type: Narrow - Stainless
- Cage Material: 52100 Steel
- Bore Dia.: 10mm
- Outside Dia.: 19mm
- Width: 5mm
- Lubrication: NLGI Grade 2 Lithium Based Grease
- Temp. Range: -20 Degrees to 212 Degrees F
- Max. RPM: 32000
- Industry Number: SS61800 2RS
- Country of Origin (subject to change): Japan
Description
Ball Bearing, 10mm Bore, 19mm OD, Sealed
Reviews of Ezo #6800H-2RSC0SRL
Explore more
- Ezo Deep Groove, 17mm Bore, 26mm OD, Sealed 63803 2RSC0SRL
- Ezo Deep Groove, 10mm Bore, 19mmOD, Shielded 6800ZZC0SRL
- Ezo Deep Groove, 50mm Bore, 65mm OD, Shielded 6810ZZC0SRL
- Ezo Deep Groove, 30mm Bore, 42mm OD 6806 C0SRL
- Ezo Deep Groove, 12mm Bore, 21mm OD, Shielded 63801 ZZCO AV2
- Ezo Deep Groove, 30mm Bore, 9mm W, Shielded 6906 ZZC0AV2
- Ezo Deep Groove, 55mm Bore, 72mm OD, Sealed 6811-2RSC0SRL
- Ezo Ball Bearing, 10mm Bore, 22mm OD, Sealed 6900H-2RSC0SRL
- Freud Ball Bearing Assortment 62-XXX
- Ors Ball Bearing, 60mm Bore, 95mm, Shielded 6012 ZZ C3 G93
- Tritan Radial Ball Bearing, PS, 12mm, 61801-2RS 61801 2RS PRX
- Ezo Ball Bearings