Ezo
Ball Bearing, 17mm Bore, 30mm OD, Sealed
- Zoro #: G2079896
- Mfr #: 6903H-2RSC0SRL
Tap to zoom
Hover or click to zoom
$18.00
- Item: Radial Ball Bearing
- Bearing Type: Narrow - Stainless
- Bore Dia.: 17mm
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.00
Ezo #6903H-2RSC0SRL Specifications
- Zoro #: G2079896
- Mfr #: 6903H-2RSC0SRL
- Item: Radial Ball Bearing
- Bearing Type: Narrow - Stainless
- Bore Dia.: 17mm
- Cage Material: 52100 Steel
- Outside Dia.: 30mm
- Width: 7mm
- Max. RPM: 22000
- Temp. Range: -20 Degrees to 212 Degrees F
- Lubrication: NLGI Grade 2 Lithium Based Grease
- Industry Number: SS61903 2RS
- Country of Origin (subject to change): Japan
Description
Ball Bearing, 17mm Bore, 30mm OD, Sealed
Reviews of Ezo #6903H-2RSC0SRL
Explore more
- Ezo Ball Bearing, 15mm Bore, 28mm OD, Sealed 6902H-2RSC0SRL
- Ezo Deep Groove, 10mm Bore, 22mmOD, Sealed 6900-2RSC0SRL
- Ezo Deep Groove, 15mm Bore, 5mm W, Sealed 6802-2RSC0SRL
- Ezo Deep Groove, 40mm Bore, 52mm OD, Shielded 6808ZZC0SRL
- Ezo Deep Groove, 15mm Bore, 28mm OD, Shielded 6902ZZC0SRL
- Ezo Deep Groove, 25mm Bore, 37mm OD 6805 P6C0AF2
- Ezo Deep Groove, 12mm Bore, 24mm OD, Shielded 6901ZZC0SRL
- Ezo Deep Groove, 20mm Bore, 32mm OD, Sealed 6804-2RSC0SRL
- Freud Ball Bearing Assortment 62-XXX
- Ibc Radial, Ball Bearing, Abec 7, Bore 50mm 6009.TB.P4A2H
- Ntn Cartridge Bearing, Double Seal, 65mm Bore 63313LLBC3/L627
- Ezo Radial Ball Bearings