customer-service Help
Ezo

Deep Groove, 15mm Bore, 5mm W, Sealed

Ezo Deep Groove,  15mm Bore,  5mm W,  Sealed 6802-2RSC0SRL
Tap to zoom
Hover or click to zoom
$20.75
  • Item: Radial Ball Bearing
  • Bearing Type: Narrow - 2 Rubber Seals
  • Cage Material: 52100 Steel
See full product details
Orders over $75 ship free.

Total: $20.75

Ezo #6802-2RSC0SRL Specifications

  • Item: Radial Ball Bearing
  • Bearing Type: Narrow - 2 Rubber Seals
  • Cage Material: 52100 Steel
  • Bore Dia.: 15mm
  • Outside Dia.: 24mm
  • Width: 5mm
  • Lubrication: NLGI Grade 2 Lithium Based Grease
  • Industry Number: 61802 2RS
  • Max. RPM: 26000
  • Temp. Range: -20 Degrees to 212 Degrees F
  • Country of Origin (subject to change): Japan

Description

Deep Groove, 15mm Bore, 5mm W, Sealed

Reviews of Ezo #6802-2RSC0SRL