customer-service Help
Ezo

Deep Groove, 17mm Bore, 26mm OD, Sealed

Ezo Deep Groove,  17mm Bore,  26mm OD,  Sealed 63803 2RSC0SRL
Tap to zoom
Hover or click to zoom
$12.68
  • Item: Radial Ball Bearing
  • Bearing Type: Narrow - 2 Rubber Seals
  • Cage Material: 52100 Steel
See full product details
Orders over $75 ship free.

Total: $12.68

Ezo #63803 2RSC0SRL Specifications

  • Item: Radial Ball Bearing
  • Bearing Type: Narrow - 2 Rubber Seals
  • Cage Material: 52100 Steel
  • Bore Dia.: 17mm
  • Outside Dia.: 26mm
  • Width: 7mm
  • Max. RPM: 24000
  • Temp. Range: -20 Degrees to 212 Degrees F
  • Industry Number: 63803 2RS
  • Lubrication: NLGI Grade 2 Lithium Based Grease
  • Country of Origin (subject to change): Japan

Description

Deep Groove, 17mm Bore, 26mm OD, Sealed

Reviews of Ezo #63803 2RSC0SRL