customer-service Help
Ezo

Deep Groove, 30mm Bore, 9mm W, Shielded

Ezo Deep Groove,  30mm Bore,  9mm W,  Shielded 6906 ZZC0AV2
Tap to zoom
Hover or click to zoom
$22.00
  • Item: Radial Ball Bearing
  • Bearing Type: Narrow - 2 Metal Shields
  • Bore Dia.: 30mm
See full product details
Orders over $75 ship free.

Total: $22.00

Ezo #6906 ZZC0AV2 Specifications

  • Item: Radial Ball Bearing
  • Bearing Type: Narrow - 2 Metal Shields
  • Bore Dia.: 30mm
  • Cage Material: 52100 Steel
  • Outside Dia.: 47mm
  • Width: 9mm
  • Temp. Range: -20 Degrees to 212 Degrees F
  • Max. RPM: 14000
  • Industry Number: 61906 ZZ
  • Lubrication: NLGI Grade 2 Lithium Based Grease
  • Country of Origin (subject to change): Japan

Description

Deep Groove, 30mm Bore, 9mm W, Shielded

Reviews of Ezo #6906 ZZC0AV2

Explore more