Skip to Main Content
customer-service Help
Ezo

Deep Groove, 40mm Bore, 52mm OD, Shielded

Ezo Deep Groove,  40mm Bore,  52mm OD, Shielded 6808ZZC0SRL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.55
  • Item: Radial Ball Bearing
  • Bearing Type: Narrow - 2 Metal Shields
  • Cage Material: 52100 Steel
See full product details
Orders over $75 ship free.
Total: $16.55

Ezo #6808ZZC0SRL Specifications

  • Item: Radial Ball Bearing
  • Bearing Type: Narrow - 2 Metal Shields
  • Cage Material: 52100 Steel
  • Bore Dia.: 40mm
  • Outside Dia.: 52mm
  • Width: 7mm
  • Max. RPM: 12000
  • Industry Number: 61808 ZZ
  • Temp. Range: -20 Degrees to 212 Degrees F
  • Lubrication: NLGI Grade 2 Lithium Based Grease
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Deep Groove, 40mm Bore, 52mm OD,Shielded

Reviews of Ezo #6808ZZC0SRL