customer-service Help
Ezo

Deep Groove, 50mm Bore, 65mm OD, Shielded

Ezo Deep Groove,  50mm Bore,  65mm OD, Shielded 6810ZZC0SRL
Tap to zoom
Hover or click to zoom
$18.62
  • Item: Radial Ball Bearing
  • Bearing Type: Narrow - 2 Metal Shields
  • Bore Dia.: 50mm
See full product details
Orders over $75 ship free.

Total: $18.62

Ezo #6810ZZC0SRL Specifications

  • Item: Radial Ball Bearing
  • Bearing Type: Narrow - 2 Metal Shields
  • Bore Dia.: 50mm
  • Cage Material: 52100 Steel
  • Outside Dia.: 65mm
  • Width: 7mm
  • Max. RPM: 9600
  • Lubrication: NLGI Grade 2 Lithium Based Grease
  • Industry Number: 61810 ZZ
  • Temp. Range: -20 Degrees to 212 Degrees F
  • Country of Origin (subject to change): Japan

Description

Deep Groove, 50mm Bore, 65mm OD,Shielded

Reviews of Ezo #6810ZZC0SRL