Skip to Main Content
customer-service Help
Fabory

#0-80 Button Socket Head Cap Screw, 3/8 in L, 50000 PK

Fabory #0-80 Button Socket Head Cap Screw,  3/8 in L,  50000 PK B51130.006.0037
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12,432.98 ($0.25/unit)
  • Dia./Thread Size: #0-80
  • Drive Type: Hex Socket
  • Length: 3/8 in
See full product details
This item ships free.
Total: $12,432.98

Fabory #B51130.006.0037 Specifications

  • Dia./Thread Size: #0-80
  • Drive Type: Hex Socket
  • Length: 3/8 in
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
  • Material Grade: 18-8
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Button
  • Fastener Finish: Plain
  • Item: Socket Head Cap Screw
  • Screw Industry Standards: ASTM F879, ASME B18.3
  • Min. Tensile Strength: 85,000 to 150,000 psi
  • Head Height: 1/32"
  • Temp. Range: -58 Degrees F to 302 Degrees F
  • Rockwell Hardness: B80 to C32
  • Thread Dia.: #0
  • Drive Size: 1/32 in
  • Fastener Thread Type: UNF (Fine)
  • Head Dia.: 7/64"
  • Thread Direction: Right Hand
  • Package Quantity: 50000
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, #0-80, Length 3/8 In., Fastener Finish Plain, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 1/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 1/32 In., Thread Dia. #0, Package Quantity 50000

Reviews of Fabory #B51130.006.0037