Skip to Main Content
customer-service Help
Fabory

#0-80 Flat Socket Head Cap Screw, 1 in L, 30300 PK

Fabory #0-80 Flat Socket Head Cap Screw,  1 in L,  30300 PK B07566.006.0100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9,114.23 ($0.30/unit)
  • Dia./Thread Size: #0-80
  • Drive Type: Hex Socket
  • Length: 1 in
See full product details
This item ships free.
Total: $9,114.23

Fabory #B07566.006.0100 Specifications

  • Dia./Thread Size: #0-80
  • Drive Type: Hex Socket
  • Length: 1 in
  • System of Measurement: Inch
  • Basic Material: Steel
  • Material Grade: Alloy Steel
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Flat
  • Fastener Finish: Black Oxide
  • Drive Size: 1/32 in
  • Head Dia.: 9/64"
  • Min. Tensile Strength: 135,000 to 145,000 psi
  • Fastener Thread Type: UNF (Fine)
  • Thread Direction: Right Hand
  • Item: Socket Head Cap Screw
  • Thread Length: 1/2"
  • Temp. Range: -58 Degrees F to 302 Degrees F
  • Rockwell Hardness: C37 to C44
  • Screw Industry Standards: ASME B18.3
  • Thread Dia.: #0
  • Package Quantity: 30300
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #0-80, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 1/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Thread Dia. #0, Package Quantity 30300

Reviews of Fabory #B07566.006.0100