Zoro Select
Grade 5, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK
Mfr # B01000.150.0700
Zoro # G1177613
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1-1/2"-6
- Head Width 2-1/4 in
- Drive External Hex
- Material Grade/Class Grade 5
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 160 mm L, 10 PK M51000.080.0160
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 6 mm L, 100 PK HC38050060-100P1
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5 in L, 25 PK N04104.031.0500
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK U01000.025.0062
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 5 PK U51010.075.0225
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 100 PK U51010.025.0175
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 14 in L U04104.125.1400
- ZORO SELECT Class 8.8, M20-0.60 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 50 PK M2060D9338
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK N01060.037.0225
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 25 PK 028205G1
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/2 in L, 100 PK N04104.025.0150
- Zoro Select Hex Head Cap Screws