Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1-1/2"-6 Grade 8 Hex Head Cap Screw, Steel

  • Zoro #: G5557781
  • Mfr #: U04100.150.1000
$37.54
  • Dia./Thread Size: 1-1/2"-6
  • Fastener Length: 10 in
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #U04100.150.1000 Specifications

  • Zoro #: G5557781
  • Mfr #: U04100.150.1000
  • Dia./Thread Size: 1-1/2"-6
  • Fastener Length: 10 in
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 1-1/2"-6
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 3 1/4 in
  • Item: Hex Head Cap Screw
  • Fastener Industry Standards: ASME B18.2.1
  • Head Height: 1 5/16 in
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Direction: Right Hand
  • Head Width: 2.25 in
  • Screw Industry Standards: ASME B18.2.1
  • Thread Type: UNC (Coarse)
  • Material Grade: Grade 8
  • Screw Grade/Class: Grade 8
  • Thread Style: Partially Threaded
  • Rockwell Hardness: HRC33 to HRC39
  • Tensile Strength: Min. 150,000 psi
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1-1/2 In.-6, Fastener Length 10 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3 1/4 in, Head Height 1 5/16 in, Head Width 2.25 in

Reviews of Fabory #U04100.150.1000