Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1-1/4"-12 Grade 5 Hex Head Cap Screw, Steel, PK 10

  • Zoro #: G0402285
  • Mfr #: A01060.125.0450
$175.52 ($17.55/unit)
  • Dia./Thread Size: 1-1/4"-12
  • Fastener Length: 4 1/2 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01060.125.0450 Specifications

  • Zoro #: G0402285
  • Mfr #: A01060.125.0450
Dia./Thread Size: 1-1/4"-12 Fastener Length: 4 1/2 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 1-1/4"-12
Fastener Thread Direction: Right Hand Fastener Thread Type: UNF (Fine)
Min. Thread Length: 2 3/4 in Head Height: 25/32 in
Screw Industry Standards: ASME B18.2.1 Cap Screw Type: Hex Head Cap Screw
Fastener Industry Standards: ASME B18.2.1 Thread Direction: Right Hand
Proof Load: 74,000 to 85,000 psi Item: Hex Head Cap Screw
Thread Style: Partially Threaded Tensile Strength: 105,000 to 120,000 psi
Thread Type: UNF (Fine) Head Width: 1.875 in
Material Grade: Grade 5 Screw Grade/Class: Grade 5
Rockwell Hardness: C19 to C30 Package Quantity: 10
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1-1/4 In.-12, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 3/4 in, Head Height 25/32 in, Head Width 1.875 in, Package Quantity 10

Reviews of Fabory #A01060.125.0450