Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1-1/4"-7 Grade 5 Hex Head Cap Screw, Steel, PK 14

  • Zoro #: G0403055
  • Mfr #: A01000.125.0300
$169.68 ($12.12/unit)
  • Dia./Thread Size: 1-1/4"-7
  • Fastener Length: 3 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01000.125.0300 Specifications

  • Zoro #: G0403055
  • Mfr #: A01000.125.0300
Dia./Thread Size: 1-1/4"-7 Fastener Length: 3 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Fully Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 1-1/4"-7
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 2 3/4 in Thread Type: UNC (Coarse)
Rockwell Hardness: C19 to C30 Tensile Strength: 105,000 to 120,000 psi
Screw Grade/Class: Grade 5 Material Grade: Grade 5
Cap Screw Type: Hex Head Cap Screw Item: Hex Head Cap Screw
Fastener Industry Standards: ASME B18.2.1 Thread Style: Fully Threaded
Thread Direction: Right Hand Screw Industry Standards: ASME B18.2.1
Proof Load: 74,000 to 85,000 psi Head Width: 1.875 in
Head Height: 25/32 in Package Quantity: 14
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1-1/4 In.-7, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 3/4 in, Head Height 25/32 in, Head Width 1.875 in, Package Quantity 14

Reviews of Fabory #A01000.125.0300