Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1-1/4"-7 Grade 5 Hex Head Cap Screw, Steel, PK 8

  • Zoro #: G0399990
  • Mfr #: A01200.125.0600
$156.54 ($19.57/unit)
  • Dia./Thread Size: 1-1/4"-7
  • Fastener Length: 6 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01200.125.0600 Specifications

  • Zoro #: G0399990
  • Mfr #: A01200.125.0600
Dia./Thread Size: 1-1/4"-7 Fastener Length: 6 in
Basic Material: Steel Fastener Finish: Zinc Plated
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 1-1/4"-7
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 2 3/4 in Head Height: 25/32 in
Thread Direction: Right Hand Cap Screw Type: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1 Thread Style: Partially Threaded
Screw Grade/Class: Grade 5 Head Width: 1.875 in
Item: Hex Head Cap Screw Proof Load: 74,000 to 85,000 psi
Fastener Industry Standards: ASME B18.2.1 Thread Type: UNC (Coarse)
Rockwell Hardness: C19 to C30 Tensile Strength: 105,000 to 120,000 psi
Material Grade: Grade 5 Package Quantity: 8
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1-1/4 In.-7, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 3/4 in, Head Height 25/32 in, Head Width 1.875 in, Package Quantity 8

Reviews of Fabory #A01200.125.0600