Zoro Select
Grade 5, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 8 PK
Mfr # B01000.125.0600
Zoro # G5641021
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Head Width 1-7/8 in
- Drive External Hex
- Material Grade/Class Grade 5
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 7 in L U04160.075.0700
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK HC18200600-010P2
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK U01200.031.0075
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK M01010.060.0020
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK N04100.031.0175
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK U01209.075.0200
- ZORO SELECT Not Graded, 9/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 10 PK U51007.056.0100
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2 in L, 800 PK MS90725-40
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 65 mm L, 25 PK M01010.140.0065
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK U51010.050.0600
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 6 PK 39761
- Zoro Select Hex Head Cap Screws