Zoro Select
Grade 5, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 9 PK
Mfr # A01000.125.0500
Zoro # G0403028
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Head Width 1-7/8 in
- Drive External Hex
- Material Grade/Class Grade 5
Explore More Products
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 65 mm L, 25 PK M51010.100.0065
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 13 PK B04100.100.0700
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK U01060.043.0075
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 50 PK M01210.100.0045
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK U01062.043.0400
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 5 PK U51000.100.0450
- ZORO SELECT Class 8.8, M36-4.00 Hex Head Cap Screw, Zinc Plated Steel, 220 mm L M01200.360.0220
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3 in L, 300 PK 4448BHT8
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 55 PK 62112CH2
- USA INDUSTRIALS Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 5 PK ZBOLT-376
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-3/4 in L, 10 PK N04360.062.0175
- Zoro Select Hex Head Cap Screws