Fabory
1-1/4"-7 Grade 5 Hex Head Cap Screw, Steel, PK 9
- Zoro #: G5635729
- Mfr #: B01200.125.0500
Tap to zoom
Hover or click to zoom
$139.26
pkg. of 9 ($15.47/ea)
- Dia./Thread Size: 1-1/4"-7
- Basic Material: Steel
- Fastener Finish: Zinc Plated
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $139.26
Fabory #B01200.125.0500 Specifications
- Zoro #: G5635729
- Mfr #: B01200.125.0500
- Dia./Thread Size: 1-1/4"-7
- Fastener Length: 5 in
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Fastener Thread Style: Partially Threaded
- Head Type: Hex
- System of Measurement: Inch
- Thread Size: 1-1/4"-7
- Fastener Thread Direction: Right Hand
- Fastener Thread Type: UNC (Coarse)
- Min. Thread Length: 2 3/4 in
- Head Height: 25/32 in
- Thread Style: Partially Threaded
- Tensile Strength: 105,000 psi
- Head Width: 1.875 in
- Thread Type: UNC (Coarse)
- Cap Screw Type: Hex Head Cap Screw
- Fastener Industry Standards: ASME B18.2.1
- Temp. Range: -58 Degrees to 302 Degrees F
- Rockwell Hardness: C19 to C30
- Thread Direction: Right Hand
- Item: Hex Head Cap Screw
- Screw Grade/Class: Grade 5
- Proof Load: 74,000 to 85,000 psi
- Screw Industry Standards: ASME B18.2.1
- Material Grade: Grade 5
- Package Quantity: 9 PK
- Material: Steel
- Thread Pitch: Partially Threaded
- Hex Head Cap Screw Type: Hex Head Cap Screw
- Overall Length: 5 in
- Thread Fit: 2A
- Minimum Temperature: -58 Degrees F
- Screw Size: 1 1/4 in
- Dimensional Standards: ASME B18.2.1
- Minimum Thread Length: 2 3/4 in
- Pack Size: Bulk Pack
- Material Grade/Class: Grade 5
- Threadlocker Minimum Temperature: 1 1/4"-7
- Head Style: Hex
- Material Quality Standard: SAE J429
- Maximum Temperature: 302 Degrees F
- Standards: ASME B18.2.1 SAE J429
- Globally Sourced: Globally Sourced
- Dimensional Standards: ASME B18.2.1
- Drive: Hex
- Manufacturer Location: Globally Sourced
- Fastener Length: 5 in
- Material Quality Standards: SAE J429
- Country of Origin (subject to change): Multiple
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1-1/4 In.-7, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 3/4 in, Head Height 25/32 in, Head Width 1.875 in, Package Quantity 9