Zoro Select
Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 8 PK
Mfr # B04100.125.0700
Zoro # G1218091
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Fastener Length 7 in
- Head Width 1-7/8 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK N04160.101.0450
- ZORO SELECT Grade A307, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK U01209.043.0250
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 100 PK N01200.031.0087
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK U01200.025.0300
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK U08210.043.0300
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK U01210.031.0250
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2 in L, 100 PK BH063C200N
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/2 in L, 25 PK N04360.037.0350
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-3/4 in L, 40 PK 8776CH8O
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 12 in L, 5 PK U01000.037.1200
- MIDWEST FASTENER Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 4 PK 73551
- Zoro Select Hex Head Cap Screws