Zoro Select
Grade 8, 1"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-3/4 in L, 5 PK
Mfr # N04360.101.0375
Zoro # G1922597
$42.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1"-14
- Head Width 1-1/2 in
- Drive External Hex
- Material Grade/Class Grade 8
Explore More Products
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 20 PK 494141-PG
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK U01209.050.0800
- ZORO SELECT Class 8.8, M6-0.10 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 1000 PK M610D9338
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK U08210.043.0300
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Peek, 3/8 in L, 10 PK PK51618-38HH-01
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK M51000.060.0030
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 100 PK L51010.120.0120
- ZORO SELECT Class 10.9, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 100 PK M04170.080.0040
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 11 in L, 5 PK N04104.062.1100
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK M55010.080.0035
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 12 in L, 5 PK U01200.062.1200
- Zoro Select Hex Head Cap Screws