Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1-1/8"-12 Grade 5 Hex Head Cap Screw, Steel, PK 10

  • Zoro #: G1168358
  • Mfr #: B01060.112.0700
$140.75 ($14.08/unit)
  • Dia./Thread Size: 1-1/8"-12
  • Fastener Length: 7 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #B01060.112.0700 Specifications

  • Zoro #: G1168358
  • Mfr #: B01060.112.0700
  • Dia./Thread Size: 1-1/8"-12
  • Fastener Length: 7 in
  • Basic Material: Steel
  • Fastener Finish: Black Oxide
  • Fastener Thread Style: Partially Threaded
  • Head Type: Standard
  • System of Measurement: Inch
  • Thread Size: 1-1/8"-12
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNF (Fine)
  • Min. Thread Length: 2 1/2 in
  • Item: Hex Head Cap Screw
  • Material Grade: Grade 5
  • Tensile Strength: 105,000 to 120,000 psi
  • Proof Load: 74,000 to 85,000 psi
  • Rockwell Hardness: C19 to C30
  • Thread Type: UNF (Fine)
  • Head Width: 1.6875 in
  • Cap Screw Type: Hex Head Cap Screw
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Thread Direction: Right Hand
  • Fastener Industry Standards: ASME B18.2.1
  • Thread Style: Partially Threaded
  • Screw Grade/Class: Grade 5
  • Screw Industry Standards: ASME B18.2.1
  • Head Height: 11/16 in
  • Package Quantity: 10
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Black Oxide, Dia./Thread Size 1-1/8 In.-12, Fastener Length 7 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Standard, Min. Thread Length 2 1/2 in, Head Height 11/16 in, Head Width 1.6875 in, Package Quantity 10

Reviews of Fabory #B01060.112.0700