Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/8"-12 x 1' Plain Low Carbon Steel Threaded Rod

  • Zoro #: G0415558
  • Mfr #: U20360.112.1200
$14.65
  • Threaded Rod Material Grade: Grade A
  • Length: 1 ft
  • Temp. Range: -58 Degrees to 302 Degrees F
See full product details
Orders over $75 ship free.

Fabory #U20360.112.1200 Specifications

  • Zoro #: G0415558
  • Mfr #: U20360.112.1200
Threaded Rod Material Grade: Grade A Length: 1 ft
Temp. Range: -58 Degrees to 302 Degrees F Dia./Thread Size: 1-1/8"-12
System of Measurement: Inch Item: Fully Threaded Rod
Temp. Range (F): -58 Degrees to 302 Degrees Threaded Rod Material: Steel
Thread Size: 1-1/8"-12 Fastener Finish: Plain
Thread Direction: Right Hand Threaded Rod Thread Type: UNF
Fastener Thread Type: UNF (Fine) Meets/Exceeds: ASME B18.31.3
Fastener Thread Direction: Right Hand Overall Length: 1 ft.
Threaded Rod Finish: Black Oxide Material Grade: Grade A
Thread Class: 1A Basic Material: Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade A, Threaded Rod Finish Black Oxide, Thread Size 1-1/8 In.-12, Length 1 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Temp. Range -58 Degrees to 302 Degrees F, Thread Class 1A

Reviews of Fabory #U20360.112.1200