Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1-1/8"-7 18-8 Hex Head Cap Screw, Stainless Steel

  • Zoro #: G2850447
  • Mfr #: U51000.112.0250
$14.16
  • Dia./Thread Size: 1-1/8"-7
  • Fastener Length: 2 1/2 in
  • Basic Material: Stainless Steel
See full product details
Orders over $75 ship free.

Fabory #U51000.112.0250 Specifications

  • Zoro #: G2850447
  • Mfr #: U51000.112.0250
  • Dia./Thread Size: 1-1/8"-7
  • Fastener Length: 2 1/2 in
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 1-1/8"-7
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 2 1/2 in
  • Thread Style: Fully Threaded
  • Material Grade: 18-8
  • Screw Industry Standards: ASME B18.2.1
  • Head Height: 11/16 in
  • Rockwell Hardness: B80 to C32
  • Thread Direction: Right Hand
  • Thread Type: UNC (Coarse)
  • Cap Screw Type: Hex Head Cap Screw
  • Item: Hex Head Cap Screw
  • Tensile Strength: 85,000 to 150,000 psi
  • Head Width: 1.6875 in
  • Screw Grade/Class: 18-8
  • Fastener Industry Standards: ASME B18.2.1
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1-1/8 In.-7, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/2 in, Head Height 11/16 in, Head Width 1.6875 in

Reviews of Fabory #U51000.112.0250