- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Hex Head Cap Screws
- /
- Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 14 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 14 PK (Discontinued)
Mfr # A01200.112.0400
Zoro # G0400060
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Fastener Length 4 in
- Head Width 1.6875 in
- Drive Hex
Customers Also Purchased
- Brand Zoro Select
-
MFR #
A01200.112.0400
-
Zoro #
G0400060
- UPC # 190735972007
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/8"-7 |
Fastener Length | 4 in |
Head Width | 1.6875 in |
Head Height | 11/16 in |
Min. Thread Length | 2 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 1/2 in |
Dia./Thread Size | 1-1/8"-7 |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1 SAE J429 |
Item | Hex Head Cap Screw |
Rockwell Hardness | HRC19 |
Thread Type | UNC (Coarse) |
Tensile Strength | 105,000 psi |
Proof Load | 74,000 to 85,000 psi |
Material Quality Standard | SAE J429 |
Threadlocker Minimum Temperature | 1 1/8"-7 |
Thread Fit | 2A |
Thread Pitch | Partially Threaded |
Hex Head Cap Screw Type | Hex Head Cap Screw |
Globally Sourced | Made in USA* |
Manufacturer Location | Made in USA* |
Material Quality Standards | SAE J429 |
Type | Hex Head Cap Screw |
Material Type | Steel |
Screw Industry Standards | ASME B18.2.1 |
Basic Material | Steel |
Head Type | Hex |
Bolt Material | Steel |
Fastener Industry Standards | ASME B18.2.1 |
Fastener Thread Style | Partially Threaded |
Drive Type | External Hex |
Fastener Thread Type | UNC (Coarse) |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1-1/8 In.-7, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 14