Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1-1/8"-7 Grade 5 Hex Head Cap Screw, Steel

  • Zoro #: G0415409
  • Mfr #: U01200.112.0900
$18.79
  • Dia./Thread Size: 1-1/8"-7
  • Fastener Length: 9 in
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #U01200.112.0900 Specifications

  • Zoro #: G0415409
  • Mfr #: U01200.112.0900
Dia./Thread Size: 1-1/8"-7 Fastener Length: 9 in
Basic Material: Steel Fastener Finish: Zinc Plated
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 1-1/8"-7
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 2 1/2 in Thread Type: UNC (Coarse)
Temp. Range: -58 Degrees to 302 Degrees F Head Width: 1.6875 in
Material Grade: Grade 5 Head Height: 11/16 in
Item: Hex Head Cap Screw Thread Direction: Right Hand
Proof Load: 74,000 to 85,000 psi Screw Industry Standards: ASME B18.2.1
Rockwell Hardness: C19 to C30 Fastener Industry Standards: ASME B18.2.1
Tensile Strength: 105,000 to 120,000 psi Cap Screw Type: Hex Head Cap Screw
Screw Grade/Class: Grade 5 Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1-1/8 In.-7, Fastener Length 9 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/2 in, Head Height 11/16 in, Head Width 1.6875 in

Reviews of Fabory #U01200.112.0900