Shop Alternate Products
This Product is Discontinued
Zoro Select
1-3/4 in Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 4 PK (Discontinued)
Mfr # B07000.175.0500
Zoro # G5621808
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1-3/4 in
- Screw Length 5 in
- Drive Type Hex
- Drive Size 1 1/4 in