Zoro Select
1-3/8"-6 Socket Head Cap Screw, Black Oxide Steel, 5 in Length
Mfr # U07000.137.0500
Zoro # G5495655
$54.95
24% off
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 1 in
- Material Steel
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 10 PK U07000.031.0500
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK MPB3325S
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK M07000.200.0050
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK U51030.013.0150
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 10 PK U07415.050.0200
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK M55060.060.0035
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK U07410.100.0450
- ZORO SELECT Button Head Socket Screw ZSB55051C22
- ZORO SELECT Flat 100 Head Socket Screw ZHF60114C24
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK M07000.030.0016
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK M51030.030.0016
- Zoro Select Socket Head Cap Screws