Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

#1-64 Cylindrical Socket Head Cap Screw, 1 in L, 20800 PK

  • Zoro #: G5596090
  • Mfr #: B51050.007.0100
$19,653.85 ($0.94/unit)
  • Thread Direction: Right Hand
  • Length: 1 in
  • Item: Socket Head Cap Screw
See full product details
This item ships free.

Fabory #B51050.007.0100 Specifications

  • Zoro #: G5596090
  • Mfr #: B51050.007.0100
  • Thread Direction: Right Hand
  • Length: 1 in
  • Item: Socket Head Cap Screw
  • Fastener Thread Type: UNC (Coarse)
  • Material Grade: 18-8
  • System of Measurement: Inch
  • Drive Size: 1/16 in
  • Temp. Range: -58 Degrees F to 302 Degrees F
  • Screw Style: Socket Head Cap Screw
  • Rockwell Hardness: B80 to C32
  • Thread Style: Partially Threaded
  • Thread Dia.: #1
  • Dia./Thread Size: #1-64
  • Min. Tensile Strength: 85,000 to 150,000 psi
  • Screw Industry Standards: ASME B18.3
  • Basic Material: Stainless Steel
  • Screw Head Type: Cylindrical
  • Head Dia.: 1/8"
  • Head Height: 5/64"
  • Drive Type: Hex Socket
  • Thread Length: 5/8"
  • Fastener Finish: Plain
  • Package Quantity: 20800
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #1-64, Length 1 In., Fastener Finish Plain, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 1/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 5/64 In., Thread Dia. #1, Package Quantity 20800

Reviews of Fabory #B51050.007.0100