Skip to Main Content
customer-service Help

1"-8 316 Hex Head Cap Screw, Stainless Steel

Fabory 1"-8 316 Hex Head Cap Screw,  Stainless Steel U55000.100.0650
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.79
  • Dia./Thread Size: 1"-8
  • Fastener Length: 6 1/2 in
  • Basic Material: Stainless Steel
See full product details
Orders over $75 ship free.
Total: $16.79

Fabory #U55000.100.0650 Specifications

  • Dia./Thread Size: 1"-8
  • Fastener Length: 6 1/2 in
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 1"-8
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 2 1/4 in
  • Rockwell Hardness: B80 to C32
  • Fastener Industry Standards: ASME B18.2.1
  • Head Width: 1.5 in
  • Head Height: 39/64 in
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Direction: Right Hand
  • Item: Hex Head Cap Screw
  • Thread Style: Partially Threaded
  • Screw Industry Standards: ASME B18.2.1
  • Screw Grade/Class: 316
  • Tensile Strength: 85,000 to 150,000 psi
  • Thread Type: UNC (Coarse)
  • Material Grade: 316
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 6 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 39/64 in, Head Width 1.5 in

Reviews of Fabory #U55000.100.0650