- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Hex Head Cap Screws
- /
- Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 20 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 20 PK (Discontinued)
Mfr # A01000.100.0300
Zoro # G0403210
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1"-8
- Head Width 1.5 in
- Drive External Hex
- Material Grade/Class Grade 5
Customers Also Purchased
- Brand Zoro Select
-
MFR #
A01000.100.0300
-
Zoro #
G0403210
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 3 in |
Head Width | 1.5 in |
Head Height | 39/64 in |
Min. Thread Length | 2 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 3 in |
Dia./Thread Size | 1"-8 |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1 SAE J429 |
Item | Hex Head Cap Screw |
Tensile Strength | 120,000 psi |
Proof Load | 74,000 to 85,000 psi |
Thread Type | UNC (Coarse) |
Rockwell Hardness | HRC19 |
Globally Sourced | Made in USA* |
Material Quality Standard | SAE J429 |
Thread Pitch | Fully Threaded |
Thread Fit | 2A |
Hex Head Cap Screw Type | Hex Head Cap Screw |
Manufacturer Location | Made in USA* |
Material Quality Standards | SAE J429 |
Type | Hex Head Cap Screw |
Fastener Industry Standards | ASME B18.2.1 |
Basic Material | Steel |
Screw Industry Standards | ASME B18.2.1 |
Material Type | Steel |
Head Type | Hex |
Bolt Material | Steel |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Style | Fully Threaded |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 20