Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1"-8 Grade 5 Hex Head Cap Screw, Steel, PK 20

  • Zoro #: G0403186
  • Mfr #: A01000.100.0375
$113.89 ($5.69/unit)
  • Dia./Thread Size: 1"-8
  • Fastener Length: 3 3/4 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01000.100.0375 Specifications

  • Zoro #: G0403186
  • Mfr #: A01000.100.0375
Dia./Thread Size: 1"-8 Fastener Length: 3 3/4 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 1"-8
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 2 1/4 in Screw Grade/Class: Grade 5
Head Height: 39/64 in Thread Type: UNC (Coarse)
Material Grade: Grade 5 Rockwell Hardness: C19 to C30
Thread Direction: Right Hand Item: Hex Head Cap Screw
Thread Style: Partially Threaded Screw Industry Standards: ASME B18.2.1
Cap Screw Type: Hex Head Cap Screw Proof Load: 74,000 to 85,000 psi
Fastener Industry Standards: ASME B18.2.1 Head Width: 1.5 in
Tensile Strength: 105,000 to 120,000 psi Package Quantity: 20
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 39/64 in, Head Width 1.5 in, Package Quantity 20

Reviews of Fabory #A01000.100.0375