Zoro Select
Grade 8, 1"-8 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 6-1/2 in L
Mfr # N04104.100.0650
Zoro # G0325081
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1"-8
- Head Width 1-1/2 in
- Drive External Hex
- Material Grade/Class Grade 8
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/2 in L, 5 PK N04104.100.0250
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3 in L, 5 PK N04104.100.0300
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5 in L, 5 PK N04104.100.0500
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-1/4 in L, 25 PK U55000.025.0325
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 9 in L U51000.050.0900
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK U01200.100.0500
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 25 PK M01060.140.0060
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 160 PK B01000.037.0400
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 5 PK U01060.062.0425
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK U04160.037.0125
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-3/4 in L, 400 PK MS90725-69
- Zoro Select Hex Head Cap Screws