Skip to Main Content
customer-service Help
Fabory

1"-8 Grade 8 Hex Head Cap Screw, Steel, PK 25

Fabory 1"-8 Grade 8 Hex Head Cap Screw,  Steel,  PK 25 B04104.100.0225
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$172.30 ($6.89/unit)
  • Dia./Thread Size: 1"-8
  • Fastener Length: 2 1/4 in
  • Basic Material: Steel
See full product details
This item ships free.
Total: $172.30

Fabory #B04104.100.0225 Specifications

  • Dia./Thread Size: 1"-8
  • Fastener Length: 2 1/4 in
  • Basic Material: Steel
  • Fastener Finish: Yellow Passivated
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 1"-8
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 2 1/4 in
  • Screw Grade/Class: Grade 8
  • Material Grade: Grade 8
  • Thread Style: Fully Threaded
  • Proof Load: 120,000 psi
  • Rockwell Hardness: C33 to C39
  • Fastener Industry Standards: ASME B18.2.1
  • Screw Industry Standards: ASME B18.2.1
  • Item: Hex Head Cap Screw
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Direction: Right Hand
  • Tensile Strength: 150,000 psi
  • Head Height: 35/64 in
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Thread Type: UNC (Coarse)
  • Head Width: 1.5 in
  • Material: Steel
  • Package Quantity: 25
  • Finish: Zinc Yellow
  • Minimum Temperature: -58 Degrees F
  • Maximum Temperature: 302 Degrees F
  • Material Grade/Class: Grade 8
  • Head Style: Hex
  • Dimensional Standards: ASME B18.2.1
  • Thread Pitch: Fully Threaded
  • Drive: Hex
  • Material Quality Standard: SAE J429
  • Overall Length: 2 1/4 in
  • Screw Size: 1 in
  • Pack Size: Bulk Pack
  • Globally Sourced: Globally Sourced
  • Threadlocker Minimum Temperature: 1"-8
  • Minimum Thread Length: 2 1/4 in
  • Hex Head Cap Screw Type: Hex Head Cap Screw
  • Thread Fit: 2A
  • Dimensional Standards: ASME B18.2.1
  • Standards: ASME B18.2.1 SAE J429
  • Manufacturer Location: Globally Sourced
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Yellow Passivated, Dia./Thread Size 1 In.-8, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 35/64 in, Head Width 1.5 in, Package Quantity 25

Reviews of Fabory #B04104.100.0225