Zoro Select
#10-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK
Mfr # U07566.019.0031
Zoro # G2108550
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 1/8 in
- Material Steel
Explore More Products
- ZORO SELECT #12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 10 PK 1GU69
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in Length, 100 PK U51041.019.0350
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK FHS100322-100P1
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK U07040.062.0500
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK M07160.040.0020
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK U07566.031.0037
- ZORO SELECT Button Head Socket Screw ZSB55051F14
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 10 PK U07410.043.0250
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 50 PK M07160.100.0050
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK U07040.031.0200
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK 10C150KCS
- Zoro Select Socket Head Cap Screws