Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#10 x 2" Steel Self Drilling Screws, Hex Washer Head Type 1500 PK

  • Zoro #: G0053280
  • Mfr #: B31702.019.0200
$74.40 ($0.05/unit)
  • Drive Type: Hex
  • Drill Point Size: #3
  • Item: Self Drilling Tapping Screw
See full product details
Orders over $75 ship free.

Fabory #B31702.019.0200 Specifications

  • Zoro #: G0053280
  • Mfr #: B31702.019.0200
Drive Type: Hex Drill Point Size: #3
Item: Self Drilling Tapping Screw Head Height: 0.105 in to 0.120 in
Head Color: Standard Application: For Sheet Metal
Dia./Thread Size: #10 Length: 2"
Head Type: Hex Washer Finish: Zinc Plated
Head Dia.: 0.305 in to 0.312 in Material: Steel
Meets/Exceeds: IFI-113/ASME B18.6.4 Driver Size: 5/16 in
Hex Width: 0.305 to 0.312 in System of Measurement: Inch
Washer O.D.: 0.472 in Thread Size: #10-16
Type: Self Drilling with Neoprene Washer Size: 5/16"
Package Quantity: 1500 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Self Drilling Tapping Screw, Self Drilling with Neoprene Washer, Head Type Hex Washer, Thread Size #10-16, Head Color Standard, Length 2", Hardened Steel, Zinc Plated Finish, Drive Type Hex, Driver Size 5/16", Head Dia. 0.305" to 0.312", Head Height 0.105" to 0.120", Hex Width 0.305" to 0.312", Washer O.D. 0.472", Drill Point Size #3, For Sheet Metal, Meets/Exceeds IFI-113/ASME B18.6.4, Package Quantity 1500

Reviews of Fabory #B31702.019.0200