customer-service Help
Fabory

#10 x 5/8" Phillips Flat Head 18-8 Stainless Steel Wood Screws, 100 pk.

Fabory #10 x 5/8" Phillips Flat Head 18-8 Stainless Steel Wood Screws,  100 pk. U51876.019.0062
Tap to zoom
Hover or click to zoom
$6.49
pkg. of 100 ($0.06/ea)
  • Finish: Plain
  • Head Height: 0.116 in
  • Head Dia.: 0.340 to 0.385 in
See full product details
Orders over $75 ship free.

Total: $6.49

Fabory #U51876.019.0062 Specifications

  • Finish: Plain
  • Length: 5/8 in
  • Head Height: 0.116 in
  • Head Dia.: 0.340 to 0.385 in
  • Package Quantity: 100
  • Material: 18-8 Stainless Steel
  • Drive Type: Phillips
  • Head Type: Flat
  • Size: #10
  • System of Measurement: Inch
  • Driver Size: #3
  • Head Angle (Deg.): 82
  • Meets/Exceeds: ASME B18.6.1
  • Item: Wood Screw
  • Length (Straight Wireway): 5/8 in
  • Dimensional Standards: ASME B18.6.1
  • Screw Size: #10
  • Overall Length: 5/8 in
  • Drive: Phillips
  • Material Grade/Class: 18-8
  • Drive Size: #3
  • Head Width: 0.385 in
  • Minimum Head Width: 0.34 in
  • Maximum Head Width: 0.385 in
  • Maximum Head Angle: 82 Degrees
  • Pack Size: Small
  • Fastener Length: 5/8 in
  • Thread Type: Coarse
  • Tip Type: Pointed
  • Country of Origin (subject to change): Multiple

Description

Wood Screw, Head Type Flat, Inch, Size #10, Length 5/8 in, Material 18-8 Stainless Steel, Drive Type Phillips, Driver Size #3, Head Dia. 0.340 to 0.385 in, Head Height 0.116 in, Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.1, Package Quantity 100

Reviews of Fabory #U51876.019.0062