Zoro Select
Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 10 in L
Mfr # U55000.050.1000
Zoro # G9187394
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 3/4 in
- Drive External Hex
- Material Grade/Class Not Graded
- Material 316 Stainless Steel
Explore More Products
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L, 10 PK U55000.043.0300
- ZORO SELECT Not Graded, 1-1/8"-7 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in L U55000.112.0250
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/4 in L, 5 PK U55000.075.0225
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 3 in L U04100.150.0300
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 7 in L U04104.100.0700
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 140 mm L, 10 PK M01200.200.0140
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK U01062.031.0225
- ZORO SELECT 1/2"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 150 PK BH050F400N
- ZORO SELECT Grade 5, 1-1/2"-6 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 2 PK 150160CH5O
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 10 PK M55010.120.0100
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 8-1/2 in L, 5 PK N04104.050.0850
- Zoro Select Hex Head Cap Screws