Zoro Select
1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 10 PK
Mfr # U07410.050.0225
Zoro # G2862067
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 5/16 in
- Material Steel
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK U07410.050.0200
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK U07566.050.0350
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK U07410.050.0400
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 7-1/2 in Length U07000.087.0750
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK M07400.030.0050
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK U51050.019.0087
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 10 PK M51050.160.0055
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 10 PK M07000.180.0120
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Steel, 140 mm Length, 10 PK M07030.200.0140
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK U07000.050.0600
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 10 PK M07000.200.0040
- Zoro Select Socket Head Cap Screws