Zoro Select
Grade 2, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK
Mfr # U08200.050.0450
Zoro # G5336597
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Head Width 3/4 in
- Drive External Hex
- Material Grade/Class Grade 2
Explore More Products
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK U08200.050.0100
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK U08200.050.0250
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK U08200.050.0300
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L N01000.112.0250
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK HF08120700-010P2
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 8 in L U01210.075.0800
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-1/2 in L, 375 PK BH031C425N
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 5 PK U04160.062.0475
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-1/4 in L, 30 PK 10068CH8O
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 50 PK U04100.031.0350
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 10 PK 50579
- Zoro Select Hex Head Cap Screws